Skip to content Skip to navigation menu
Black Wood Stand-Up Podium Lectern

ADI661-01-BLK-MK

Black Wood Stand-Up Podium Lectern
Item #121310694
  • 23 in Width
  • 15 in Depth
  • Black
Black Wood Stand-Up Podium Lectern
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 23 in Width
  • 15 in Depth
  • Black

description

  • The AdirOffice Black Lectern is the best choice for conference rooms, meeting halls, congregations and classrooms. The podium features a slanted top that will prevent papers and books from sliding and a pencil slot to keep writing utensils at hand. The adjustable shelf will allow you store AV equipment or any other items.

features

  • Constructed of durable wood
  • Presentation surface dimensions: 23 in. W x 15.75 in. D
  • Storage shelf measuring 20.5 in. width x 12.75 in. Dia
  • Pencil slot on table surface
  • Stain and scratch resistant surface
  • Wide storage shelf inside
Weight 55.0 LB
EAN or UPC 840309412483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison