- 27.55 in Width
- 14 in Depth
- Black
description
- The AdirOffice Wooden Speaking Lecterns are well equipped with ample storage space, offering a wide tray area and excellent drawer space. Our Wooden Speaking come with a choice of Cherry Wood Grain or Black Finish, making it a stylish, functional and affordable unit for your restaurant or business.
features
- Features 6 inch height tray area backing and sides to hide presentation materials from the audience
- Drawer space: 21 in. x 10 in.
- Tray Area: 26 in. x 13 in.
- 29.75 inch height storage space
- Features 6 inch height tray area backing and sides to hide presentation materials from the audience
- 29.75 inch height storage space
- Base dimensions 22.75 in. L x 11.75 in. W
| Weight | 53.0 LB |
| EAN or UPC | 840309412469 |

