- Steel Material
- 19 in Height
description
- The AdirOffice Digital Depository Safe is a rugged and highly secure unit great for keeping cash, jewelry, important documents and other valuables for any situation. It has a bin door that serves as a drop slot for depositing without opening the compartment. This safe features a digital lock with a keypad and programmable access codes which can be changed at will. A backup key is also included to provide emergency access to the safe via a concealed keyhole. Another added feature is that when wrong codes are entered 3 times, the safe will go into lock-out mode preventing further incorrect attempt and provide additional security. Ideal for hotels, gas stations, motels, restaurants, or any retail businesses, this AdirOffice digital safe's main door is shut by 2 deadbolt door locks for added security. It is also designed to be mounted on walls and other secure foundation.
features
- Drop slot bin door
- Digital lock with keypad
- Soft carpeted floor
- Backup key
- 2 deadbolt door locks for added security
- 2 deadbolt door locks
- Mountable design
- Solid steel construction
| Material | Steel |
| Width | 15.3 in |
| Height | 19 in |
| Color | Black |
| Depth | 13.5 in |
| Weight | 55.0 LB |
| EAN or UPC | 819598020082 |

