Skip to content Skip to navigation menu
White 14.3 in 40-Key Steel Digital Lock Key Cabinet

ADI680-40-WHI-MK

White 14.3 in 40-Key Steel Digital Lock Key Cabinet
Item #121310676
  • Steel Material
  • 14.3 in Height
White 14.3 in 40-Key Steel Digital Lock Key Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Material
  • 14.3 in Height

description

  • Enjoy the protection and convenience of accessing your keys through a dependable electronical lock and forget the trouble of making multiple keys. A secure solution to organize up to 40 keys in a heavy-duty steel box, easy to operate as it opens with a secret pin code that can be changed infinitely. In addition 2 extra override keys are included. It is also equipped with a buzzer and LED lights in order to provide the user with the necessary feedback about each operation and power status.

features

  • 40 key holder hooks
  • 3 to 8 digit passcode length
  • Scratch resistant 16-Gauge steel construction
  • Programmable, simple to use electronic lock
Material Steel
Width 13 in
Depth 4 in
Color White
Height 14.3 in
Weight 17.0 LB
EAN or UPC 840309412636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison