- Steel Material
- 17 in Height
description
- The AdirOffice 60 Hooks Key Cabinet with Digital Lock is constructed using welded, heavy-gauge steel with a scratch-resistant, and piano hinges. Easily store and keep keys and other valuables safe and organized. The interior of the cabinet is furnished with 60 hooks for hanging and organizing up to 60 keys. Complimentary key tags are also included to make organization quick and efficient. Keys are then kept safe by a key lock and a digital lock with a customizable code, allowing you to choose which option you prefer. Authorized users can open the cabinet with the included key or by using an individual, customized digital code you program (requires 4 AA batteries). This code can be changed as often as you like for added convenience.
features
- Key tags included
- Welded heavy-gauge steel with full piano hinges
- Holds 60 keys
- Dual key, digital lock
- Pre-drilled holes
| Depth | 2.6 in |
| Height | 17 in |
| Color | Black |
| Material | Steel |
| Width | 13 in |
| Weight | 7.0 LB |
| EAN or UPC | 840309412643 |

