- Steel Material
- 8 in Height
description
- The AdirOffice Secure Key Cabinet with Lock is stronger than any key cabinet in its class. This wall-mount unit is constructed from 16-Gauge heavy-duty steel for optimal security and durability. The cabinet holds up to 30 keys which provide added convenience. The keys can be hung separately on included hooks or key tags for safe storage and easy access. In addition, a continuous piano hinge keeps the door in line with the cabinet guaranteeing years of reliable use. With its 4-point mounting hardware and pre-drilled holes, this cabinet by AdirOffice ensures easy and stable installation.
features
- 30 key hooks and tags
- Key cabinet is constructed of 16-Gauge heavy-duty steel for extra protection of your keys
- Combination lock with over 1,000 re-settable combinations
- Combination key safe includes screw and wall anchors for easy mounting and setup
- Secure piano hinge for antivandalism
| Material | Steel |
| Height | 8 in |
| Depth | 3 in |
| Color | Red |
| Width | 6.4 in |
| Weight | 2.4 LB |
| EAN or UPC | 840309419772 |

