Skip to content Skip to navigation menu
Plastic 1.5 in Hanging Key Tag

ADI689-30

Plastic 1.5 in Hanging Key Tag
Item #121311336
  • White
  • Plastic Material
Plastic 1.5 in Hanging Key Tag
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White
  • Plastic Material

description

  • AdirOffice hanging key tags are the perfect solution to organizing and quickly locating keys wherever multiple locks are involved or locking requirements change. Each durable plastic 1.5 in. x 1.5 in. key tag can be labeled by number or function using sharpie pens, permanent markers, or stick-on numbered or lettered labels. The sturdy metals key clip holds individual or multiple keys. Popular for rental offices, valet parking stands, rental lockers at gyms and spas, security lock boxes and as individual key tags for family members.

features

  • Durable write on plastic for easy identification
  • Rugged metal snap hook holds keys securely
  • Slim profile ideal for key storage cabinets
  • Pack of 30
  • Perfectly sized to fit all keys
Material Plastic
Width 1.5 in
Depth 0.01 in
Color White
Height 1.5 in
Weight 0.01 LB
EAN or UPC 819598027074
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison