Skip to content Skip to navigation menu
Steel 67.1 in 2 Tier Folding Chair Cart

ADI690-03

Steel 67.1 in 2 Tier Folding Chair Cart
Item #121311337
  • 67.1 in Height
  • Steel Material
Steel 67.1 in 2 Tier Folding Chair Cart
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 67.1 in Height
  • Steel Material

description

  • The AdirOffice Two Tier Chair Cart is a great tool to help accelerate the time it takes to set up and pack down your folding chairs. This Cart was designed to store chairs on both sides and has a maximum capacity of 84 metal or plastic chairs. The chair arms also come complete with rubber stoppers to avoid damage and to prevent contents from unwanted shifting. The outer body of the Cart is made from durable powder-coated steel and sits on four 4 in. swivel caster wheels. These wheels float freely and work effectively on most flooring when moving the cart through doorways and other tight spaces. It is a perfect solution for storing and easy deployment of folding chairs when required.

features

  • Capacity of 84 metal or plastic chairs
  • Slightly angled arms to keep chairs in place during transport
  • Cart fits through standard size doorways 80 in. H x 36 in. W
  • Swivel caster wheels
  • 600 lbs. Capacity
  • Its hanging arms are slightly angled to provide a secure fit while chairs are suspended, minimizing movement damages and protecting content from sliding while in transit
  • Cart fits through standard size doorways 80 in H x 36 in W
Weight 55.0 LB
EAN or UPC 815236019029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison