- Acrylic Material
- Black
description
- The AdirMed Glove Dispenser is made of high quality durable acrylic, designed to accommodate most brands and sizes of gloves. Mounting Holes are included for easy and fast installation. The 2 long sides of the dispenser, along with 1 of the short sides, are closed in to hold the box securely in place. Meanwhile, the second short side is open to make switching out a fresh box for an empty 1 quick and easy. You won't have to spend precious time restocking glove boxes when there are more pressing matters to attend to.
features
- Can be mounted vertically or horizontally
- Made from clear acrylic for durability and elegance
- Universally designed for all glove brands
- Mounting holes are included for easy and fast installation
- Black color serves as a visual reminder to put on a pair of gloves before you start working, cleaning or getting involved in a messy job
- Switching out a fresh box for an empty 1 is quick and easy, saving precious time when restocking glove boxes
- 2 long sides of the dispenser, along with 1 of the short sides, are closed in to hold the box securely in place
- 10.2 in x 16.1 in x 3.5 in.
- Holds three glove boxes
| Material | Acrylic |
| Depth | 3.5 in |
| Height | 16.1 in |
| Width | 10.2 in |
| Color | Black |
| Weight | 1.8 LB |
| EAN or UPC | 840309419840 |

