Skip to content Skip to navigation menu
Blue and White 35.4 in x 76.77 in x 25.98 in Hi-Lo Treatment Table

ADI903-01

Blue and White 35.4 in x 76.77 in x 25.98 in Hi-Lo Treatment Table
Item #121311012
  • 35.4 in Height
  • 76.77 in Width
  • Blue and White
Blue and White 35.4 in x 76.77 in x 25.98 in Hi-Lo Treatment Table
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35.4 in Height
  • 76.77 in Width
  • Blue and White

description

  • Our AdirMed Hi-Lo Treatment Table is your high-quality yet cost-effective solution to outfit your practice. It features a one-hand control gas spring system that allows for effortless adjusting of the head and back sections. The treatment table's height is entirely adjustable with the use of our hand's-free foot bar. We have included a simple foot release caster system to get the AdirMed Hi-Lo Treatment Table mobile or stationary. It also comes equipped with adjustable table feet that allow you to stabilize it on an uneven surface. Each table is outfitted with a removable face cutout providing your patients with unobstructed breathing. With the purchase of the AdirMed Hi-Lo Treatment Table, you will be investing in a top-quality product that will last you a long time.

features

  • Removeable: Durable stirrups sold separately.
  • Feet for stabilization on uneven surfaces
  • Convenient: Hi-Lo function located from all four sides.
  • Hands-free: Height adjustment with a lifting capacity of 496 lbs.
  • Effortless: One-handed gas spring system for back and head adjustment.
  • Easy assembly
  • Easy to adjust head and back sections as needed
  • Adjustable height 18.89 to 35.4 inches with foot bar
  • Foot release caster for keeping exam table in place or creating mobility to put in another location
  • Removable face cutout to enable patient breathing
Color Blue and White
Width 76.77 in
Material PU Leather and Steele
Height 35.4 in
Weight 145.5 LB
EAN or UPC 810012678926
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison