Skip to content Skip to navigation menu
Blue 35.4 in x 74.8 in x 47.2 in Hi-Lo Therapy Table

ADI903-02

Blue 35.4 in x 74.8 in x 47.2 in Hi-Lo Therapy Table
Item #121311339
  • 35.4 in Height
  • 74.8 in Width
  • Blue
Blue 35.4 in x 74.8 in x 47.2 in Hi-Lo Therapy Table
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35.4 in Height
  • 74.8 in Width
  • Blue

description

  • The AdirMed 903-02 Antimicrobial Hi-Lo Power Mat Therapy Table is a robust treatment table designed to make physical therapies and examinations safe and comfortable for patients of any size. With its heavy-duty construction, premium materials, and sophisticated design, this table is on par with similar tables from competing brands but without their steep price. Comfortable and heavy-duty: This therapy table has a generous weight capacity of 550 lbs, letting you open your practice to any patient who might need your help. It is made of a heavy-duty, powder-coated steel gauge and a 2-inch foam-padded top with a leather exterior. These materials are easy to clean and disinfect and guaranteed to last for years with proper maintenance. The extra-wide surface of the hi-lo treatment table can easily accommodate a variety of body types and patients rolling over. It also has a soft-edged breathing hole with three removable face cutouts that allows patients to breathe easily when lying in a prone position. Effortless operation: Adjusting the height of the 903-02 Hi-Lo Table is as easy as pushing the foot bar switch to the right to raise it or to the left to lower it. This foot bar can be used on all four sides, hands-free. To transport the table, simply release the casters (and detract them once done) using a foot release system. The table feet are adjustable to ensure stability on an uneven surface. The antimicrobial upholstery ensures protection against bacteria, fungi, and other microbes. It is also easy to clean and sanitize.Designed for patient comfort and practitioner convenience, the affordable AdirMed 903-02 Hi-Lo Power Mat Therapy Table is an excellent option for therapists looking for a reliable and cost-effective rehab therapy table.

features

  • Weight capacity: 550 lbs
  • 18.89"-36.61" height adjustment with hands-free Hi-Lo foot bar control
  • Dimensions: 74.8"L x 47.2"W
  • Durable, easy-to-disinfect steel
  • Removable face cutout for unobstructed patient breathing
  • Removable face cutout for unobstructed patient breathing
  • Powder-coated steel frame
  • 110 volts motor for 550 lbs capacity
Width 74.8 in
Color Blue
Material Steel, Leather, Foam
Height 35.4 in
Weight 211.64 LB
EAN or UPC 810012678940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison