Skip to content Skip to navigation menu
Blue 35.4 in x 70.9 in x 26 in Hi-Lo Power Changing Table with Padded Side Rails

ADI903-03

Blue 35.4 in x 70.9 in x 26 in Hi-Lo Power Changing Table with Padded Side Rails
Item #121311340
  • 35.4 in Height
  • 70.9 in Width
  • Blue
Blue 35.4 in x 70.9 in x 26 in Hi-Lo Power Changing Table with Padded Side Rails
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35.4 in Height
  • 70.9 in Width
  • Blue

description

  • Overview for AdirMed 903-03 Antimicrobial Hi-lo Power Changing Table with Padded Side RailsThe AdirMed 903-03 Antimicrobial Hi-lo Power Changing Table with Padded Side Rails is a robust treatment table with side protection for added patient safety. With its heavy-duty construction, premium materials, and sophisticated design, this table is on par with similar tables from competing brands but without their steep price. Comfortable and heavy-duty: This exam table has a generous weight capacity of 550 lbs, letting you open your practice to any patient who might need your help. It is made of a heavy-duty, powder-coated steel gauge and a 2-inch foam-padded top with a leather exterior. These materials are easy to clean and disinfect and guaranteed to last for years with proper maintenance. It also has a soft-edged breathing hole with a removable cutout that allows patients to breathe easily when lying in a prone position. Effortless operation: Adjusting the height of the 903-03 Hi-Lo Table is as easy as pushing the foot bar switch to the right to raise it or to the left to lower it. This foot bar can be used on all four sides, hands-free. The side rails can be folded down for easy patient access. To transport the table, simply release the casters (and detract them once done) using a foot release system. The table feet are adjustable to ensure stability on an uneven surface. The antimicrobial upholstery ensures protection against bacteria, fungi, and other microbes. It is also easy to clean and sanitize. Designed to make treatments and examinations safe and comfortable for both patients and clinicians, the affordable AdirMed 903-03 Hi-Lo Power Changing Table with Side Rails is an excellent option for medical practitioners looking for a reliable and cost-effective hi-lo treatment table.

features

  • Weight capacity: 550 lbs
  • Dimensions: 70.9" x 26" x 18.9"-36.6"
  • 18.89"-36.61" height adjustment with hands-free Hi-Lo foot bar control
  • Durable, easy-to-disinfect steel
  • Removable face cutout for unobstructed patient breathing
  • Four heavy-duty lockable casters
  • Steel frame w/ padded top and leather exterior
  • 110 volts motor for 550 lbs capacity
Color Blue
Width 70.9 in
Material Steel, Leather, Foam
Height 35.4 in
Weight 142.19 LB
EAN or UPC 810071530036
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison