- 25.75 in Height
- Leather /Steel Material
description
- AdirMed faux leather adjustable mobility stool, has a 16.5 in. x 4 in. thick padding with pneumatic air pressurized adjustable seat, and stability enhancing 5-star leg design. Designed for professional and home use. Sturdily constructed AdirMed mobile stools safely support up to 250 pounds. Designed to minimize discomfort, the luxury work stool emulates the natural shape of the spine to increase both comfort and productivity. Smooth rolling 2-inch casters easily conquer carpeting or hard floors. Mirror-chrome finish base has classy look and is easily cleaned. Seat height quickly adjusts from 20.25 in. to 25.75 in. to suit your preference.
features
- Dimensions: 23 in W x 23 in D
- Pneumatic seat adjust height from 20.25 in to 25.75 in
- Ergonomically designed with a durable, 4-inch thick vinyl seat for added comfort during the workday
- Black
- Chrome finish base to deliver a clean, polished look
- Weight capacity: 250 lbs
- Black finish
| Weight | 12.7 LB |
| EAN or UPC | 840309416191 |

