Skip to content Skip to navigation menu
Black 31.4 in x 27.5 in x 74.8 in Adjustable Exam Table with Wooden Shelf and Paper Dispenser

ADI996-02-BLK-MK

Black 31.4 in x 27.5 in x 74.8 in Adjustable Exam Table with Wooden Shelf and Paper Dispenser
Item #121310641
  • 31.4 in Height
  • 27.5 in Width
  • Black
Black 31.4 in x 27.5 in x 74.8 in Adjustable Exam Table with Wooden Shelf and Paper Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31.4 in Height
  • 27.5 in Width
  • Black

description

  • The AdirMed Foam-Padded, Adjustable Medical Exam Table was designed to foster a smooth medical exam, no matter the reason for the visit. The frame of the AdirMed Foam-Padded, Adjustable Medical Exam Table is built from durable and resilient powder coated steel. This design provides for a stable surface that can handle up to 440 lbs. of weight during normal use. A paper towel dispenser is also built into the front of the frame to provide for convenient access to paper towels no matter the need. Additionally, the Exam Table's frame includes a bar that allows the backrest to be adjusted to multiple positions to increase patient comfort as well as to allow for more seamless medical exams. The AdirMed Foam-Padded, Adjustable Medical Exam Table includes 2 heavyweight foam-padding with rounded corners. This padding was designed for patient comfort, but was also made to be durable and easy to clean between visits. As a result, the foam-padding is free from seams, and knit backing was used to reinforce the upholstery. So, conduct a more comfortable and smooth medical exam with a AdirMed Foam-Padded, Adjustable Medical Exam Table. It's dependable and durable design was made to assist the many different daily needs of the modern medical professional.

features

  • Features an adjustable backrest that can be put in multiple positions for added comfort and use in the field.
  • Built with 2" padding that is free from seams and has rounded corners for added comfort.
  • Includes a convenient and easy to access horizontal paper towel dispenser roll bar for quick access when needed.
  • Able to hold up to 440 lbs.
  • Built on a 100% powder coated steel frame for durability and sturdiness.
Color Black
Material Steel/Foam
Height 31.4 in
Width 27.5 in
Weight 65.0 LB
EAN or UPC 840309412841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison