Skip to content Skip to navigation menu
Mahogany 32 in x 28 in x 74 in Mahogany Wooden Exam Table with Full Shelf

ADI996-03-MA-MK

Mahogany 32 in x 28 in x 74 in Mahogany Wooden Exam Table with Full Shelf
Item #121310640
  • 32 in Height
  • 28 in Width
  • Mahogany
Mahogany 32 in x 28 in x 74 in Mahogany Wooden Exam Table with Full Shelf
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 in Height
  • 28 in Width
  • Mahogany

description

  • This beautifully constructed, feature-rich medical exam tables in rich mahogany wood proclaims professionalism at a glance when patients enter their physicians' offices. Physicians appreciate the ergonomically friendly 32-inch working height of the AdirMed mahogany exam table, the back rest that adjusts into multiple positions plus convenient access to paper used to cover the exam table surface. Patients appreciate the comfort of 2-inch thick padding. Frequently used sanitizers, wipes and other materials stow conveniently on the full length shelf, positioned 5.75 inches above the floor.

features

  • Classic wood finish looks good in all medical office settings
  • Durable 2-inch thick foam padding promotes patient comfort
  • Smooth vinyl exam surface is quickly cleaned and sanitized for health
  • Multiple position back rest aids diagnostic procedures
  • Integrated dispenser for cover paper saves prep time for next patient
Material Acacia Wood
Width 28 in
Color Mahogany
Height 32 in
Weight 115.0 LB
EAN or UPC 840309412858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison