Skip to content Skip to navigation menu
Black 30.75 in x 72 in x 24 in Straight Line Treatment Table

ADI996-04-BLK-MK

Black 30.75 in x 72 in x 24 in Straight Line Treatment Table
Item #121310639
  • 30.75 in Height
  • 72 in Width
  • Black
Black 30.75 in x 72 in x 24 in Straight Line Treatment Table
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30.75 in Height
  • 72 in Width
  • Black

description

  • If you need a simple, classic, and comfortable treatment table for your medical practice, office clinic, or school clinic, the AdirMed Straight Line Treatment Table is what you’re looking for. At a fraction of the price of competitor treatment tables, you’ll get the quality and comfort that AdirMed tables are known for. Maximum patient comfort: Made with premium memory foam padding known to adjust to the shape of the user’s body, this H-brace table will ensure a comfortable treatment experience for your patients. Measuring 30.75” H x 72” W x 24” D, the height of the table is easily accessible to many, and it has a wide surface that can accommodate different patient sizes. Built to last: This 75-pound table is made of premium, long-lasting materials that make it a great investment for your business. The acacia wood frame is guaranteed to last for years, and the 2.25-inch memory foam padding stays firm and comfortable after many uses. This table accommodates up to 400 pounds under normal use. Easy to assemble: This product comes with an assembly kit that contains all the table parts and supplies you’ll need, and it also comes with an illustrated assembly guide with written instructions to help you assemble the table in a matter of minutes. Should you need to adjust the table’s height, you can easily do so by rotating the bottom of the table’s foot. With the AdirMed Straight Line Treatment Table, you can have a high-quality, comfortable table without breaking the bank

features

  • Weight capacity: 400 lbs
  • Dimensions: 30.75” H x 72” W x 24” D
  • Durable acacia wood construction for long-lasting strength
  • 2.25-inch of memory foam padding ensures patient comfort
  • Table height is adjustable at the foot
  • Black memory foam padding
  • Easy to assemble
  • Maximum patient comfort
  • Built to last
  • Weight: 75 lbs
Height 30.75 in
Material Acacia Wood
Color Black
Width 72 in
Weight 75.0 LB
EAN or UPC 840309412865
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison