Skip to content Skip to navigation menu
Black 18.5 in x 72.4 in x 52.9 in Therapy Treatment Table

ADI996-05-BLK-MK

Black 18.5 in x 72.4 in x 52.9 in Therapy Treatment Table
Item #121310638
  • 18.5 in Height
  • 72.4 in Width
  • Black
Black 18.5 in x 72.4 in x 52.9 in Therapy Treatment Table
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18.5 in Height
  • 72.4 in Width
  • Black

description

  • The AdirMed Black Upholstered Wooden Massage Therapy Treatment Table features a minimalistic design yet provides a great weight capacity and flexibility. Intended for maximum durability and use comfort for both patient and practitioner. A number of smart features will aim your work environment and address all of your medical practice needs. Upholstered material platform in natural wood tone 5-leg design. Includes center support that adds stability with solid hardwood legs and plywood frame.

features

  • Heavy Duty 5-leg design with center support adds stability
  • Solid rubber and plywood make
  • Firm high-density 2" padding ensures the clinically required support along with a patient comfort
  • Generous weight capacity
  • Assembly Required
  • 16 inch leg clearance
  • Black upholstery top
  • Dimensions 18.5 in. H x 72.4 in. W x 52.9 in. D
  • Weighs 99.2 lbs
Material Wood
Width 72.4 in
Height 18.5 in
Color Black
Weight 99.2 LB
EAN or UPC 840309412872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison