Skip to content Skip to navigation menu
Black 39.3 in x 35 in x 30.1 in Bariatric Padded Blood Drawing Chair

ADI997-01-BLK-HD-MK

Black 39.3 in x 35 in x 30.1 in Bariatric Padded Blood Drawing Chair
Item #121310637
  • 39.3 in Height
  • 35 in Width
  • Black
Black 39.3 in x 35 in x 30.1 in Bariatric Padded Blood Drawing Chair
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 39.3 in Height
  • 35 in Width
  • Black

description

  • The Bariatric Padded Blood Drawing Chair is a fully upholstered and easy-to-clean antimicrobial polyurethane leather chair designed for optimal comfort. Our antimicrobial leather will protect patients against bacteria, mold, mildew, and other hazardous microbes. The welded powder-coated frame has reinforced stress points that allow it to have a weight capacity of up to 500 lbs. and a long service life. Its armrest is adjustable and can be locked into the correct position for your patient’s safety and stability. The Bariatric Padded Blood Drawing Chair is created to help patients with "white coat syndrome" by providing the user a comfortable and relaxing experience even in the presence of a physician. Because of this, it allows for easier drawing of blood or taking blood pressure by a medical practitioner. The extra-wide seat allows for various body types to fit and feel at ease while being attended to. You can be assured that you and your patients will consistently be happy when you invest in our superior blood drawing chair.

features

  • Accommodating: Its extra-wide seat offers optimal comfort for all body types.
  • Adjustable: The armrests are designed to be modified and locked into the needed position without hassle.
  • Upholstery: The easy-to-clean antimicrobial polyurethane leather is perfect for everyday use.
  • Design: Patients who have “white coat syndrome” will be at ease in our comfortable chair with two inches of cushion.
  • Structure: Made with welded powder-coated frame with reinforced stress points, you can be confident it can securely hold up to 500 lbs.
Height 39.3 in
Width 35 in
Material Metal, Plastic, Foam, Plywood
Color Black
Weight 48.5 LB
EAN or UPC 840309416245
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison