Skip to content Skip to navigation menu
Blue 35 in x 29 in x 18 in Padded Phlebotomy Blood Drawing Chair

ADI997-01-BLU-MK

Blue 35 in x 29 in x 18 in Padded Phlebotomy Blood Drawing Chair
Item #121310634
  • 35 in Height
  • 29 in Width
  • Blue
Blue 35 in x 29 in x 18 in Padded Phlebotomy Blood Drawing Chair
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 in Height
  • 29 in Width
  • Blue

description

  • Many are familiar with or are subject to the white coat syndrome that elevates blood pressure and tension in the presence of a physician. At AdirMed we think placing patients in a comfortable position next to the physician goes a long way to helping them relax, whether for a blood pressure test or for blood drawing. The AdirMed blood drawing chair is designed to do just that. And it makes life easier for the medical practitioner as well. Everything about the AdirMed blood drawing chair is designed for comfort and convenience, starting with its fully upholstered and easily cleaned rugged vinyl seating and adjustable armrests. Its generous size accommodates larger patients or parents holding a child

features

  • Armrest locks into correct position for stability and safety
  • Welded powder-coated frame and reinforced stress points for a long and safe service life
  • Fully upholstered for patient comfort
  • Weight capacity 400 lbs
Height 35 in
Material Steel/Leather
Width 29 in
Color Blue
Weight 41.0 LB
EAN or UPC 840309418126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison