Skip to content Skip to navigation menu
Black 37 in x 25.7 in x 24.2 in Folding Padded Blood Drawing Chair

ADI997-03-BLK

Black 37 in x 25.7 in x 24.2 in Folding Padded Blood Drawing Chair
Item #121311341
  • 37 in Height
  • 25.7 in Width
  • Black
Black 37 in x 25.7 in x 24.2 in Folding Padded Blood Drawing Chair
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 37 in Height
  • 25.7 in Width
  • Black

description

  • Our new, ergonomic Folding Padded Blood Drawing Chair is the perfect choice for compact spaces, blood drives, or temporary labs. Its lightweight material is easy to lift and move around but is able to hold a max weight capacity of 500 lbs. With a steel, powder-coated frame reinforced with welded soldering points, you can feel confident it can handle daily use and continue to last for many years. Both armrests fold down, as does the entire body of the chair. You will be able to store it while taking up minimal space. The backrest and seat have a thick, comfortable foam padding, and its upholstery is made from antimicrobial leather, guaranteeing optimal sanitation for your patients. Each chair comes with pre-installed non-marking nylon glides on the bottom of the chairs feet to prevent scuffs while preserving the chair's integrity. When you purchase our Folding Padded Blood Drawing Chair, you can feel confident you’ve invested in a long-lasting, premium product

features

  • Sanitary: Its antimicrobial upholstery maintains a sterile environment
  • Compact: Its foldable design allows you to store it without taking up a lot of space.
  • Transportable: Can be effortlessly maneuvered and taken to blood drives or temporary labs.
  • Design: The backrest and seats are cushioned and wide enough to provide optimal comfort for your patients.
  • Non-Marking: We have added nylon glides to the bottom of each leg, ensuring your floors are scuff free while preserving the integrity of the chair.
  • Seat Depth: 19.9”
  • Seat Width: 17.3”
  • Armrest Width: 3.9”
  • Weight Capacity: 500 lbs.
  • Armrest Length: 15.1”
Width 25.7 in
Color Black
Height 37 in
Material Metal, Plastic, Foam, Plywood, Antimicrobial Pu Leather
Weight 27.56 LB
EAN or UPC 840309401814
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison