Skip to content Skip to navigation menu
White 15 in x 15 in x 7 in Cabinet for Defibrillators in White

ADI999-01-MK

White 15 in x 15 in x 7 in Cabinet for Defibrillators in White
Item #121310630
  • 15 in Height
  • 15 in Width
  • White
White 15 in x 15 in x 7 in Cabinet for Defibrillators in White
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Height
  • 15 in Width
  • White

description

  • This AED storage unit made of steel with a clear acrylic window and red letters provides a convenient and prominent display for most commonly used AED devices. Cabinet conveniently comes with 4 pre-drilled holes located on the back and comes complete with the necessary screws and anchors to easily mount along any wall in a key location at your facility. The sturdy unit is furnished with a white enamel finish to resist corrosion. This non-alarmed cabinet features a single handle pull door latch that's magnetic for easy access when a quick response to the onset of a heart-attack is critical.

features

  • Quick access with a single-handle, pull door latch
  • Clear acrylic window to easily view contents
  • 4 pre-drilled holes to conveniently mount on any wall
  • White enamel finish resists corrosion and is easy to maintain
  • Hardware included
  • Universal AED wall cabinet fits standard defibrillators
  • Dimensions 15 in. H x 15 in. W x 7 in. D
Width 15 in
Color White
Material Steel
Height 15 in
Weight 8.0 LB
EAN or UPC 840309415040
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison