Skip to content Skip to navigation menu
White 21 in x 16 in x 6 in Dual Lock Surface-Mount Cabinet

ADI999-04-WHI-MK

White 21 in x 16 in x 6 in Dual Lock Surface-Mount Cabinet
Item #121310626
  • 21 in Height
  • 16 in Width
  • White
White 21 in x 16 in x 6 in Dual Lock Surface-Mount Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21 in Height
  • 16 in Width
  • White

description

  • The AdirMed Large Steel Medication Cabinet, Dual Lock is a sturdy and high-quality wall-mounted storage device ideal for home, office, school, hospitals, clinics, and other facilities that seek to safely store medical supplies, prescriptions, and similar products against unauthorized access. Durable and Secure. Made with a welded steel construction, the Large Steel Medication Cabinet is well-built and features a chip and scratch-resistant finish that will surely last daily rigorous usage. The compartments are sized to accept a variety of prescription/first aid contents and the lipped interior shelving aids in keeping these contents from falling out. For ensured security, the Large Steel Medication cabinet has dual locks installed that requires separate and dissimilar keys to access the medication inside. Four pre-drilled mounting holes allow the Medication Cabinet to be attached to walls, carts or doors using the supplied hardware.

features

  • Welded steel construction resists forced entry
  • Dual locks require separate keys for added security against unauthorized access
  • Lipped interior shelving helps keep contents from falling out
  • Compartments sized to accept a variety of prescription/first aid contents
  • Color white
Width 16 in
Color White
Height 21 in
Material Steel
Weight 10.0 LB
EAN or UPC 840309412919
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison