Skip to content Skip to navigation menu
White 6 in x 12.5 in x 5.9 in Surface-Mount Cabinet

ADI999-05-WHI-MK

White 6 in x 12.5 in x 5.9 in Surface-Mount Cabinet
Item #121310625
  • 6 in Height
  • 12.5 in Width
  • White
White 6 in x 12.5 in x 5.9 in Surface-Mount Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Height
  • 12.5 in Width
  • White

description

  • Made with all-steel construction, the Locking Steel Medicine Cabinet is durable and ensures daily rigorous use for a long time. The Medicine Cabinet has a smooth white powder coated finish that is easy-to-clean making it look new all the time. For optimal security, the Cabinet has a lock pre-installed that requires a key to access the variety of prescriptions, OTC and other medications inside. It can be opened lip up or down for added convenience and has mounting hardware that allows it to be installed to any bathroom, sick room or bedroom wall. The Medicine Cabinet is also great for storing passports, iPods, checkbooks and any other valuables.

features

  • Steel construction plus lock resists unauthorized access
  • Mount anywhere on firm surfaces using supplied hardware for added content security
  • Designed to open lid up or down, whichever is most convenient
  • Smooth white powder coated finish easy to clean, maintains like new appearance
  • Also ideal for safe storage of passports, iPods, checkbooks, other valuables
Color White
Height 6 in
Width 12.5 in
Material Steel
Weight 2.6 LB
EAN or UPC 840309412926
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison