Skip to content Skip to navigation menu
White 21 in x 16 in x 6 in Surface-Mount Cabinet with Pull-Out Shelf and Document Pocket

ADI999-06-WHI-MK

White 21 in x 16 in x 6 in Surface-Mount Cabinet with Pull-Out Shelf and Document Pocket
Item #121310623
  • 21 in Height
  • 16 in Width
  • White
White 21 in x 16 in x 6 in Surface-Mount Cabinet with Pull-Out Shelf and Document Pocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 21 in Height
  • 16 in Width
  • White

description

  • AdirMed Dual Lock Surface-Mount Medical Security Cabinet is a sturdy, wall-mounted storage cabinet that safely stores your items. Along with ample storage space, it has a tight dual locking system that requires separate, unique keys to open to keep medical supplies protected against unauthorized access. Each lock comes with two keys. The medicine cabinet has 4 compartments that offer enough storage space to accommodate medical supplies with varying sizes. It also has a special shelf at the bottom that you can pull out when you need additional working space. The document pocket attached at the back of the door also adds more storage for notes, manuals, clipboards, and other documents. Furthermore, the solid steel door comes with a pull handle so you can open the cabinet and retrieve the items with ease. Tough and securely built with high-quality steel, this medical storage cabinet is built to withstand daily wear and tear for years.

features

  • Steel construction
  • Heavy-duty door with pull handle
  • Equipped with a pull-out shelf and a document pocket for maximum convenience
  • Dual locks with 2 unique keys each
  • Dimensions 21 in. H x 16 in. W x 6 in. D
  • White
  • 12 lbs.
  • Withstands wear and tear
  • Ideal for schools, office, clinics, hospitals, and even residential homes
  • 4 shelves
Width 16 in
Color White
Height 21 in
Material Steel
Weight 12.0 LB
EAN or UPC 840309412940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison