Skip to content Skip to navigation menu
Polymer 36 in x 48 in Green/Black 3 Ply Reversible Cutting Mat 2 Pack

ADICM3648-2PK

Polymer 36 in x 48 in Green/Black 3 Ply Reversible Cutting Mat 2 Pack
Item #121311035
  • 48 in Width
  • Polymer Material
Polymer 36 in x 48 in Green/Black 3 Ply Reversible Cutting Mat 2 Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 48 in Width
  • Polymer Material

description

  • The AdirOffice cutting mats are made from 3-ply high-tech polymer material. Constructed with a self-healing surface the mats are extremely durable and hold up under repeated use with art and mat knives or rotary cutters. The cutting mats are 3 mm thick and made of 3 plies. The outer plies are 0.75 mm T and give the mat self-healing properties. The inner core is 1.5 mm T and prevents mat cut-through and extends blade life. Our pro-quality, self-healing mats have a medium tooth texture, non-glare surface, and are graduated on all 4 sides. Mats are hashed to every 1/8 in. and graduated to every in. with every inch marked with a heavier line. Grid pattern includes guide lines for 15°, 30°, 45°, 60°, 75° angles on 1 side and 10°, 20°, 30°, 40°, 50°, 60°, 70°, 80° on the other side and in. grid lines. Our cutting mats also have lines for cutting diagonals. Our mats come also graduated in Centimeters and Millimeters. Set of 2.

features

  • Closes immediately after cutting
  • 3-ply design with self-healing surface and hard core making it usable on both sides
  • Extremely durable, 3 mm thickness
  • Non-slip for added safety on work tables
  • Calibrated grid lines for easy cutting references
  • Perfect surface for writing and drawing
  • Size 36 in. x 48 in.
  • 36 in. x 48 in. Self Healing Reversible Cutting Mat, Green/Black 2 Pack
Weight 11.0 LB
EAN or UPC 810071538940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison