Skip to content Skip to navigation menu
48 in MDF Gray Cabinet with Right Sink Cutout

ADIME902-BASE-48-RS-GRY

48 in MDF Gray Cabinet with Right Sink Cutout
Item #121311719
  • 19 in Depth
  • Gray
  • MDF Material
48 in MDF Gray Cabinet with Right Sink Cutout
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19 in Depth
  • Gray
  • MDF Material

description

  • When furnishing your medical practice, you want multi-use base cabinets that aesthetically add to the overall beauty of your exam room. Our 48-Inch Base Cabinet with a Right Sink is the perfect solution
  • it provides adequately sized counter space to store anatomical models, tongue depressors, sharps containers, and plenty of storage space. Each cabinet is designed with cleanliness and convenience in mind. Our high-quality, antimicrobial high-pressure laminate on our cabinets and countertop surfaces is exclusively designed for medical practices, clinics, and specialists’ offices because it will provide continual sterilization. They’re easy to clean, so sanitization will never be a concern. The cabinet’s are versatile and accommodating with its 2 spacious drawers and 4 adjustable soft-close hinge door. Each drawer can support up to a 75 lb. capacity, plenty to securely hold items such as forceps, bandages, thermometers, gauze, and antiseptics. Additionally, the interior shelves can be manipulated depending on the height you need and are suitable to hold medical, surgical, and diagnostic supplies. Adorned on the doors and drawers are sturdy aluminum handles that give that added touch of modernism. The dual-handle gooseneck faucet and stainless-steel medical sink blend in seamlessly with the grey coloring of the cabinets, only adding to the aesthetic. With the stainless-steel medical sink, you can sanitize before and after appointments and cleaning equipment. To ensure the medical sink doesn’t degrade your walls, the attached 3.12” backsplash on your counter will help prevent water splatter from making contact. We know that accidents happen, especially with daily use, but with our chip-resistant material, the integrity of your cabinets will be upheld. Your cabinets are made to last and look as wonderful as the day they were assembled and installed. Our cost-efficient cabinets are something you will be proud to invest in and have adorned in your facility.

features

  • Sanitary: Its exclusive antimicrobial high-pressure laminate surfaces guarantee a sterile working space.
  • Maintaining: The easy-to-clean cabinet and countertop surfaces are perfect for optimal sanitization.
  • Aesthetic: The aluminum handles add an added touch of modernism to your practice.
  • Resilient: Our chip-resistant edges can handle bumps and bangs without degrading.
  • Storage: Our cabinets have 2 drawers and 4 doors’ able to hold a wide variety of supplies.
  • Counter: With a 3.125” backsplash, soap and water spatter will not harm your walls.
  • Adjustable: The interior shelves and the door’s soft-close hinges can be adjusted depending on need.
  • Medical Sink: Not only can it be sterilized regularly, but it is ideal for disinfecting your hands before and after appointments.
  • Hardware: Each drawer is equipped with ball bearing soft-close drawer rails for a smooth and quiet operation.
  • Installation: Assembly required
Height 36.32 in
Depth 19 in
Color Gray
Material MDF
Width 48 in
Weight 173.73 LB
EAN or UPC 840309411844
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison