Skip to content Skip to navigation menu
Black 19.29 in Cold Rolled Steel Plate 5 Drawer Blueprint File Cabinet

ADIOF500-03-MK

Black 19.29 in Cold Rolled Steel Plate 5 Drawer Blueprint File Cabinet
Item #121310613
  • 19.29 in Height
  • Black
  • Cold Rolled Steel Plate Material
  • 5 Drawers
Black 19.29 in Cold Rolled Steel Plate 5 Drawer Blueprint File Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19.29 in Height
  • Black
  • Cold Rolled Steel Plate Material
  • 5 Drawers

description

  • Keeping your valuable documents in prime condition is simple with the 5 Drawer Blueprint File Cabinet for 36” x 48” Sheets. Our blueprint filing cabinets are ideal for engineers, architectural firms, classrooms, and doctors’ offices. We offer three sizes that cater to large projects, banners, and art pieces, perfect for classrooms, art studios, and printing shops. The 5-drawer cabinet for 36” x 48” sheets deliver sufficient storage space for your blueprints, schematics, and other papers where you can be assured that they will stay flat and won’t curl. Our units can hold various paper sizes with a max size of 36” x 48”, up to 500 sheets per unit, 750 sheets of semi-active, or 1,000 sheets of inactive material. Inside each drawer, depressors are located in the front and back
  • this will solidify consistent flat, crisp papers. The base of each drawer has holes so you can pop your documents up quickly without risking tearing them. The bottom of the unit is also made from heavy gauge steel, which allows for easy stacking of multiple cabinets. As a result, you can monopolize as much storage space as possible, especially in small or shared rooms. Each cabinet drawer is designed with ball-bearing sliders
  • your unit will be able to hold large amounts of paper while maintaining proper alignment. Their smooth and quiet operation will prevent any unpleasant noises when opening and utilizing our cabinet. On the outside of each drawer are label holders so you can assign drawers to individuals, specific projects, or subject matters. You may use this file cabinet for sensitive material or documents that only certain individuals are permitted to view
  • that is why we’ve included a secure lock to keep your cabinet safe from tampering. We want to ensure you have this product for many years
  • thus, the file cabinets have a powder-coated, scratch-resistant surface that can endure daily wear-and-tear. Integrating our 5 Drawer Blueprint File Cabinet for 36” x 48” Sheets is a worthwhile investment that will transform your work environment into an organized, collaborative space.

features

  • Protection: Affixed to the front and back of each drawer are depressors that guarantee your papers stay crisp and prevent curling.
  • User-Friendly: Located on the base of each drawer are holes that enable you to push your files up and grab them effortlessly.
  • Storage: Heavy gauge steel base, accompanied with the optional rubber stripping, allows for easy stacking up to 4 cabinets.
  • Sturdy: The ball-bearing sliders are ideal for holding a large amount of paper while maintaining proper alignment.
  • Durability: Its scratch-resistant, powder-coated surface can endure constant use for many years.
  • Capabilities: For blueprints, schematics, and other paperwork, 36” x 48”, up to 500 sheets per unit, 750 sheets semi-active, or 1,000 sheets of inactive material.
  • Assembly: The base comes fully assembled
  • simply screw the handles on, and you’re good to go.
Width 53.5 in
Height 19.29 in
Depth 41.5 in
Material Cold Rolled Steel Plate
Color Black
Weight 260.15 LB
EAN or UPC 840309415156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison