- 19 in Height
- 60 in Width
- Iron Material
description
- Develop the ultimate crowd control and security management system by integrating our new 4-pack of Interlocking Steel Barricades into your arsenal. These barricades, measuring a generous 5-foot length with the possibility of a combined 20-foot length, provide an extended coverage area to manage crowds and maintain order effectively. They are constructed from long-lasting, weatherproof, 16-gauge steel, making them a formidable barrier for various applications. Its 19-inch bridge feet offer excellent stability and support, ensuring they remain steady even in high-traffic environments. The 1.25″ diameter outside structure adds to their robustness, while the 7/8″ diameter vertical bars contribute to the overall structural integrity of these barricades. We wanted you to have peace of mind that these barricades could endure natural elements, so we applied a powder coating to make them weather resistant. This will help guarantee their dependability even during prolonged outdoor exposure and adds a sleek and professional look to complement any setting. The assembly process is straightforward, and you can have your barrier up in minutes. The feet easily connect with the included hardware, and the innovative hook-and-loop fastening system creates a seamless connection between each barricade. Our unique design creates a continuous and secure barrier, effectively controlling access and enhancing safety at events, construction sites, or any situation requiring controlled entry. The genius of these barricades lies in their ability to be dismantled in minutes
- the removable feet make stacking and storage a breeze, saving you precious space when they’re not in use. This feature is handy for events that require frequent setup and takedown. Whether managing large crowds, guiding foot traffic, or maintaining security, you can trust in the strength, adaptability, and resilience of our Interlocking Steel Barricade 4-Pack to effortlessly meet your needs.
features
- Coverage: Each barricade measures a generous 5-foot length, with the possibility of up to a 20-foot span.
- Hardy: Its powder-coated finish is designed to resist weather and withstand prolonged outdoor exposure.
- Effortless Assembly: You can set up your barrier within minutes by simply connecting the feet and fastening them together.
- Stability: The equipped 19-inch bridge feet help maintain the barricade’s steadiness even in high-traffic environments.
- Convenient: The hook-and-loop fastening system creates a seamless connection between each barricade, forming a continuous barrier.
- Construction: Crafted from weatherproof, 16-gauge steel, these barricades provide a robust, long-lasting barrier suitable for various applications.
- Space-Saving: They are designed to be effortlessly dismantled and stacked in minutes.
- Robustness: The 1.25″ diameter outside structure and 7/8″ diameter vertical bars enhance the overall robustness of the barricades, making them highly reliable in various scenarios.
| Height | 19 in |
| Color | Gray |
| Width | 60 in |
| Material | Iron |
| Weight | 19.84 LB |
| EAN or UPC | 840309410458 |

