- 20.94 in Height
- 3 in Width
- White
description
- Meet customer, staff and visitor amenities expectations by installing the sleek, modern, easily cleaned, Alpine Industries Horizontal Baby Changing Station in your commercial establishment, office or professional institution’s restrooms. The concave resting surface, along with the secure safety belt, comfortably hold your little one securely in place during use. Added child protection afforded by using table liners easily accessed from the 100-liner dispensers, antimicrobial coating on changing table surface, and Braille/English warning label to never leave child unattended. Tested to support up to 50lbs when properly installed.
features
- High density polypropylene plastic construction with protective antimicrobial coating
- Meets global ADA, FDA, & ASTM safety standards for enhanced child protection
- Safety belt securely holds child in place and Braille/English sticker warns to never leave child unattended
- Two side hooks for handing diaper bag and personal items off the floor
- Outfitted: The changing station has a wide liner dispenser, which hold 100 easy-to-access liners.
| Weight | 20.94 LB |
| EAN or UPC | 840309413008 |

