- 29.02 in Height
- 17.72 in Width Espresso
description
- Alpine Industries Restaurant Style highchair is the perfect solution to style and safety. They are built with premium quality rubberwood to ensure durability. These high chairs come in two beautiful finishes of Espresso and Mahogany to help build upon your restaurant's aesthetic. As children's safety is our primary goal, we've constructed these chairs with a wide A-frame to ensure maximum tip resistance and make for easy stacking and storage capabilities. The item is unassembled upon receipt but can be built in less than 20 minutes. We are making them the perfect solution for those customers with children between 1 and 3 in their party.
features
- Top Quality- Made from sturdy rubberwood
- Quick assembly- Can be assembled in less than 20 min
- Safety- Wide A-frame for tip resistance and safety belts preinstalled.
- Dimensions- 27X20X24 inches
- Multipack- Available as single or 2 pack
- Color- Available in two finishes
- Espresso and Mahogany
- Espresso color finish
| Weight | 11.02 LB |
| EAN or UPC | 840309413329 |

