Skip to content Skip to navigation menu
Stainless Steel 40 oz Surface-Mounted Soap/Sanitizer Dispenser

ALP423-SSB-MK

Stainless Steel 40 oz Surface-Mounted Soap/Sanitizer Dispenser
Item #121310587
  • Soap/Sanitizer Dispenser
Stainless Steel 40 oz Surface-Mounted Soap/Sanitizer Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soap/Sanitizer Dispenser

description

  • The Alpine Industries Stainless Steel Soap Dispenser is ideal for restrooms in offices, restaurants, heath-care facilities, schools, and more. Vertical tank is constructed of durable, corrosion resistant stainless steel with a brushed finish, equipped with window to monitor soap level and top filling opening that is vandal-resistant..

features

  • Works with most free-flowing all purpose liquid hand soaps
  • Soap level indicating window.
  • ADA compliant in force and one-handed operation
  • Corrosion-resistant
Material Stainless Steel 304
Color Stainless Steel Brushed
Width 4.8 in
Height 8.1 in
Depth 2.8 in
Weight 1.1 LB
EAN or UPC 840309413015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison