Skip to content Skip to navigation menu
White 800 ml ABS Plastic Hand Soap Dispenser 2 Pack

ALP425-WHI-2PK

White 800 ml ABS Plastic Hand Soap Dispenser 2 Pack
Item #121311072
  • ABS Plastic Material
  • 800 ml Refill Size
White 800 ml ABS Plastic Hand Soap Dispenser 2 Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ABS Plastic Material
  • 800 ml Refill Size

description

  • The Alpine 425 White Liquid Soap and Hand Sanitizer Dispenser is ideal for restrooms in offices, restaurants, health care facilities, schools, hospitals and more. Vertical tank is constructed of durable, corrosion resistant stainless steel with a brushed finish and is vandal-resistant. Skylight with extra-large window makes it easy to check sanitizer or soap levels. Holds 800 ml of either liquid soap or sanitizer.

features

  • Set of 2
  • Equipped with a clear window on the dispenser's front to monitor fill level
  • ADA compliant in force and 1-handed operation
  • Features lock to help prevent tampering and vandalism
  • Dispenses commercial all-purpose soaps up to 1,000 times per fill
  • Universally designed for liquid hand soaps
  • Automatic ADA compliant hands free dispensing
Height 9.6 in
Color White
Width 4.6 in
Depth 4.1 in
Weight 1.0 LB
EAN or UPC 810071531309
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison