Skip to content Skip to navigation menu
ABS Plastic 800 ml White Surface-Mounted Soap/Sanitizer Dispenser

ALP425WHI-MK

ABS Plastic 800 ml White Surface-Mounted Soap/Sanitizer Dispenser
Item #121310584
  • Soap/Sanitizer Dispenser
ABS Plastic 800 ml White Surface-Mounted Soap/Sanitizer Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soap/Sanitizer Dispenser

description

  • The Alpine Industries Liquid Soap & Hand Sanitizer Dispenser is ideal for restrooms in offices, restaurants, heath-care facilities, schools, and more. Vertical tank constructed of durable ABS plastic and equipped with front window to monitor soap levels and lock to prevent tampering or vandalism. Valve dispenses commercially marketed all-purpose liquid hand soaps.

features

  • Works with bulk liquid soap and sanitizer
  • Dispenses up to 1000 times per fill
  • Sight window on the dispenser's front to monitor fill level.
  • ADA compliant in force and one-handed operation
  • Features lock to help prevent tampering and vandalism.
Height 9.6 in
Depth 4.1 in
Material ABS Plastic
Color White
Width 4.6 in
Weight 1.0 LB
EAN or UPC 840309418942
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison