Skip to content Skip to navigation menu
Plastic 1200 ml White Hands Free Foam Soap/Sanitizer Dispenser

ALP430-F-T

Plastic 1200 ml White Hands Free Foam Soap/Sanitizer Dispenser
Item #121311079
  • Soap/Sanitizer Dispenser
Plastic 1200 ml White Hands Free Foam Soap/Sanitizer Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soap/Sanitizer Dispenser

description

  • Working with most foam hand sanitizer or foam soap, this Alpine Industries Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser with Drip Tray is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, hospitals and much more. It's also ADA compliant in force and one-handed operation, making it accessible to people with disabilities. Made with durable ABS plastic construction that is resistant to chemicals, heat and impact, this product is built to last. It’s ideal for high-traffic areas such as restrooms, kitchens, break rooms and lunchrooms. Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (not included) for longer life. High 1200mL capacity dispenser helps reduce maintenance. Equipped with a site window so you can easily monitor the soap level refill when needed. Dispenser is equipped with lock and key.

features

  • Works with Most Bulk Foam Hand Sanitizer and Foam Soap
  • Large 1200mL Capacity Requires Less Frequent Refills
  • An attached Drip Tray catches any extra sanitizer so your floors remain clean
  • Automatic, Hands-Free Operation for Improved Hand Hygiene
  • Quiet, Battery-Operated Dispenser Uses 4 C Batteries (not included) For Longer Life
  • Quiet dispensing
  • Site window to monitor soap levels
  • Durable ABS plastic that is resistant to chemicals, heat and impact
Height 18.1 in
Depth 4.48 in
Material Plastic
Width 6 in
Color White
Weight 2.1 LB
EAN or UPC 810012676113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison