Working with most gel hand sanitizers or liquid soap, this Alpine Industries 1200 ml. Automatic Liquid Gel Hand Sanitizer Soap Dispenser in White with Drip Tray is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, hospitals and much more. It's also ADA compliant in force and one-handed operation, making it accessible to people with disabilities. Made with durable ABS plastic construction that is resistant to chemicals, heat and impact, this product is made to provide long-lasting strength and use, ideal for high-traffic areas such as restrooms, kitchens, break rooms and lunchrooms. Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (not included) for longer life. High 1200mL (40 oz) capacity dispenser helps reduce maintenance. Equipped with a site window so you can easily monitor the soap level refill when needed. Dispenser is equipped with lock and key. As a bonus feature, this dispenser includes a drip tray to catch excess soap or sanitizer to keep your floors and counter tops remaining clean.
features
Automatic, hands-free operation making it ADA compliant
1200 ml (40 oz) soap or sanitizer capacity
Lock to prevent theft and vandalism, comes with key
Requires less frequent refills
Works with any liquid soap and gel hand sanitizer
White color to match interior decor
An attached Drip Tray catches any extra sanitizer so your floors remain clean
Quiet dispensing
Site window to monitor soap levels
Durable ABS plastic that is resistant to chemicals, heat and impact
Width
6 in
Depth
4.48 in
Color
White
Height
18.1 in
Weight
2.1 LB
EAN or UPC
810012676144
We're here for you
with Service Centers across the country - We have your back