Skip to content Skip to navigation menu
Plastic 1200 ml White Hands Free Foam Soap/Sanitizer Dispenser

ALP430-L

Plastic 1200 ml White Hands Free Foam Soap/Sanitizer Dispenser
Item #121311081
  • Soap/Sanitizer Dispenser
Plastic 1200 ml White Hands Free Foam Soap/Sanitizer Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soap/Sanitizer Dispenser

description

  • Working with most Liquid/Gel Hand Sanitizer or Liquid Soap, this Alpine Industries Automatic Hands-Free Liquid/Gel Hand Sanitizer/Soap Dispenser is ideal for use in offices, schools, warehouses, food service facilities, manufacturing, hospitals and much more. The stand elevates the 1200 mL dispenser to the perfect height for your guests, so they can easily sanitize their hands on-the-go. It's also ADA compliant in force and one-handed operation, making it accessible to people with disabilities. Made with durable ABS plastic construction that is resistant to chemicals, heat and impact, this product is made to provide long-lasting strength and use, ideal for high-traffic areas such as restrooms, kitchens, break rooms and lunchrooms. Top dispensing technology reduces risk of leaking valves. Automatic, hands free operation for improved hand hygiene. Quiet, powerful battery-operated dispenser uses four C batteries (not included) for longer life. High 1200mL capacity dispenser helps reduce maintenance. Equipped with a site window so you can easily monitor the soap level refill when needed. Dispenser is equipped with lock and key.

features

  • Works with Most Bulk Liquid/Gel Hand Sanitizer and Liquid Soap
  • Large 1200mL Capacity Requires Less Frequent Refills
  • Automatic, Hands-Free Operation for Improved Hand Hygiene
  • Quiet, Battery-Operated Dispenser Uses 4 C Batteries (not included) For Longer Life
  • Features Lock to Help Prevent Theft and Vandalism
  • Site window to monitor soap levels
  • Durable ABS plastic that is resistant to chemicals, heat and impact
  • Dimensions 11.1 in. H x 6 in. W x 4.48 in. D
Material Plastic
Height 11.1 in
Depth 4.48 in
Color White
Width 6 in
Weight 2.1 LB
EAN or UPC 810012676120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison