Skip to content Skip to navigation menu
ABS Plastic 8 in Tabletop Interfold Napkin Dispenser 2 Pack

ALP4332-2PK

ABS Plastic 8 in Tabletop Interfold Napkin Dispenser 2 Pack
Item #121311088
  • 8 in Width
  • ABS Plastic Material
ABS Plastic 8 in Tabletop Interfold Napkin Dispenser 2 Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Width
  • ABS Plastic Material

description

  • What better way to ensure your guests have easy access to napkins when things get messy than with the Alpine Industries Tabletop Interfold Napkin Dispenser. This tabletop napkin dispenser allows for quick and easy dispensing anywhere. Our Tabletop dispenser features a unique advertising insert space so that you can display information about specials, or events, making this perfect for restaurants, cafes, and bars. This is a multi-functional dispenser is also space-saving and efficient, equipped with a durable internal push plate that allows for smooth and easy dispensing interfold napkins.

features

  • One-at-a-time dispensing design to cut down on unnecessary napkin waste
  • Featuring a unique advertising insert space, this dispenser can serve the additional function of acting as a marketing piece for your establishment
  • Durable ABS plastic makes for strong impact, heat, and scratch resistance
  • Easy dispensing from any direction by way of its top-facing napkin slot
  • Internal push plate
  • Dimensions 6.5 in. H x 8 in. W x 5.9 in. D
  • Universal interfold napkin compatibility
Depth 5.9 in
Height 6.5 in
Material ABS Plastic
Width 8 in
Color Black
Weight 1.39 LB
EAN or UPC 810071534423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison