Skip to content Skip to navigation menu
Steel 12 gal Black Decorative Waste Receptacle

ALP438-12HR-BLK

Steel 12 gal Black Decorative Waste Receptacle
Item #121311356
  • 12 gal Capacity
  • Steel Material
  • Black
Steel 12 gal Black Decorative Waste Receptacle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 gal Capacity
  • Steel Material
  • Black

description

  • Redefine waste management with the 12 Gallon Stainless Steel Perforated Half Round Waste Bin in Black—where elegance meets efficiency. The half-round design maximizes space, seamlessly fitting into tight areas in busy areas like offices, hotels, and retail stores. It offers waste disposal in areas such as hallways, casino floors, and lobbies without sacrificing accessible walkable space. The black perforated powder-coated steel finish adds a touch of modern sophistication while ensuring lasting durability, making it an essential addition to any setting.Practicality is key with this waste bin, featuring bag clips to keep trash bags securely in place and a hinged lid for quick, hassle-free disposal. At 20.72 lbs, it’s heavy enough to stay stable yet light enough to move when needed. Available in both black and stainless steel, this bin offers a stylish, functional solution for any space. Outfit your space with our 12 Gallon Stainless Steel Perforated Half Round Waste Bin today, and enjoy a solution built to last a lifetime.

features

  • Design: Maximize space with our receptacle's half-round shape that seamlessly fits into corners.
  • Durable: Its Black perforated powder-coated steel ensures lasting sophistication and strength.
  • Practical: Each receptacle is outfitted with bag clips to keep trash bags securely in place for easy management.
  • Convenient: The hinged lid allows for quick, hassle-free disposal.
  • Stable: At 20.72 lbs, it's heavy enough to stay put yet light enough to move when needed.
  • Color Options: Available in both black and stainless steel to suit any environment.
  • Capacity: 12 Gallon
  • Weight: 20.72 lb.
  • Dimensions: 32.01” H x 17.99” W x 8.98” D
  • Opening: 5.9” D
Material Steel
Height 32.01 in
Width 17.99 in
Color Black
Weight 20.72 LB
EAN or UPC 840309417105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison