Redefine waste management with the 12 Gallon Stainless Steel Perforated Half Round Waste Bin—where sophistication meets efficiency. The half-round design maximizes space, seamlessly fitting into tight areas in busy areas like offices, hotels, and retail stores. It offers waste disposal in areas such as hallways, casino floors, and lobbies without sacrificing accessible walkable space. The stainless steel finish adds a touch of modernity and sophistication while ensuring lasting durability, making it an essential addition to any setting.Practicality is key with this waste bin, featuring bag clips to keep trash bags securely in place and a hinged lid for quick, hassle-free disposal. At 19.84 lbs., it’s heavy enough to stay stable yet light enough to move when needed. Available in both black and stainless steel, this bin offers a stylish, functional solution for any space. Outfit your space with our 12 Gallon Stainless Steel Perforated Half Round Waste Bin today, and enjoy a solution built to last a lifetime.
features
Design: Maximize space with our receptacle's half-round shape that seamlessly fits into corners.
Durable: The stainless steel body ensures its ability to withstand daily use and its lasting resilience.
Practical: Each receptacle is outfitted with bag clips to keep trash bags securely in place for easy management.
Convenient: The hinged lid allows for quick, hassle-free disposal.
Stable: At 19.84 lbs., it's heavy enough to stay put yet light enough to move when needed.
Color Options: Available in both black and stainless steel to suit any environment.
Capacity: 12 Gallon
Weight: 20.72 lb.
Dimensions: 32.01” H x 17.99” W x 8.98” D
Opening: 5.9” D
Color
Silver
Material
Stainless Steel
Width
17.99 in
Height
32.01 in
Weight
19.84 LB
EAN or UPC
840309417099
We're here for you
with Service Centers across the country - We have your back