Redefine waste management with the 23 Gallon Stainless Steel Rectangular Perforated Waste Bin—where elegance meets efficiency. The oblong design maximizes space, seamlessly fitting into tight areas in busy areas like offices, hotels, and retail stores. It offers waste disposal in areas such as hallways, casino floors, and lobbies without sacrificing accessible walkable space. The stainless steel finish adds a touch of modernity and sophistication while ensuring lasting durability, making it an essential addition to any setting.Practicality is key with this waste bin, featuring bag clips to keep trash bags securely in place and a hinged lid for quick, hassle-free disposal. At 31.97 lbs., it’s heavy enough to stay stable yet light enough to move when needed. The waste bin’s 23-gallon capacity is large enough to hold a substantial amount of waste while being small enough not to engulf your compact spaces. Available in both black and stainless steel, this bin offers a stylish, functional solution for any space. Outfit your space with our 23 Gallon Stainless Steel Rectangular Perforated Waste Bin today, and enjoy a solution built to last a lifetime.
features
Design: Maximize space with our receptacle's oblong shape that seamlessly fits into corners.
Durable: The stainless steel body ensures its ability to withstand daily use and its lasting resilience.
Practical: Each receptacle is outfitted with bag clips to keep trash bags securely in place for easy management.
Convenient: The hinged lid allows for quick, hassle-free disposal.
Stable: At 33.07 lbs., it's heavy enough to stay put yet light enough to move when needed.
Capacity: Its 23-gallon capacity can hold a substantial amount of waste without taking up too much room.
Color Options: Available in both black and stainless steel to suit any environment.
Stability: Each trash container is equipped with adjustable legs, providing enhanced stability and support on any surface.
Capacity: 23 Gallon
Opening: 14.96” L x 4.9” W
Height
30 in
Material
Stainless Steel
Color
Silver
Width
23.98 in
Weight
31.97 LB
EAN or UPC
840309417167
We're here for you
with Service Centers across the country - We have your back