- 40 gal Capacity
- Steel Material
- Black
description
- Enhance your waste management with our 40-Gallon Black Stainless Steel Square Perforated Waste Bin, a perfect balance of style and functionality. This spacious bin, suitable for offices, hotels, retail stores, and more, offers an efficient waste disposal solution in high-traffic areas like offices, casino floors, and lobbies. The contemporary, powder-coated black stainless steel finish adds a touch of modernity and sophistication to any setting, while the durable body ensures long-lasting use. The design includes practical features such as bag clips for secure trash bag placement and a hinged lid for easy, hassle-free disposal. Weighing 43.12 lbs., its heavy-duty construction ensures it stays firmly in place and cannot be easily knocked over. The outfitted, adjustable feet will also help ensure secure placement on any surface. Its generous 40-gallon capacity is perfect for handling large volumes of waste, making it ideal for busy environments while reducing the need for frequent maintenance. We offer the receptacle in black and stainless steel, making it versatile and a stylish and practical solution that will stand the test of time. Equip your space with our 40 Gallon Black Stainless Steel Square Perforated Waste Bin today and enjoy a lasting, reliable solution for your waste management needs.
features
- Design: The squared-off design seamlessly integrates into any high-traffic environment, making it an ideal fit for busy spaces.
- Durability: Constructed with a robust black, powder-coated stainless steel body, this waste bin is built to endure daily use while maintaining its long-lasting resilience.
- Practical: Each receptacle is outfitted with bag clips to keep trash bags securely in place for easy management.
- Convenient: The hinged lid allows for quick, hassle-free disposal.
- Capacity: With its ample 40-gallon capacity, this bin efficiently holds a substantial amount of waste, perfectly suited for high-traffic areas without occupying excessive space.
- Color Options: Available in both sleek black and stainless steel, this bin complements any environment, offering versatile style options.
- Stability: Each trash container is equipped with adjustable legs, providing enhanced stability and support on any surface.
- Capacity: 40 Gallon
- Opening Size: 11.3” D
- Weight: 43.12 lbs.
| Color | Black |
| Width | 21.75 in |
| Height | 31.25 in |
| Material | Steel |
| Weight | 43.12 LB |
| EAN or UPC | 840309417174 |

