Outfitting your outdoor property with stable waste receptacles is imperative to eliminate litter. Our Round, 32-Gallon Outdoor Trash Container with Cedar Slatted Recycled Panels is the most practical and resilient option. We wanted to design an appealing exterior
thus, our trash container is comprised of recycled plastic cedar slats that add an earthy and natural aesthetic to its surroundings. Its authentic wood appearance makes it ideal for blending into walking trails, parks, recreational fields, and other wooded areas. To guarantee it can handle various types of climates, the steel frame has a weather-resistant powder coating, ensuring its longevity with upholding its quality. Its rather substantially sized holding capacity of 32 gallons will require less emptying by your maintenance staff, helping reduce worker strain. Furthermore, we highly recommend our Rain Bonnet to better support your receptacle to prevent water and snow from flooding the liner. Our receptacles are excellent for parks, resorts, walking trails, recreational fields, outside offices, schools, and so much more. It’s a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.
features
Design: The recycled plastic cedar exterior adds an earthy and a natural aesthetic, allowing it to blend seamlessly into its outdoor environment.
Hassle-Free: You will never need to worry about chipped or faded paint because recycled plastic doesn’t require any painting or staining.
Durable: The recycled material won’t crack or splinter, especially in harsh weather conditions.
Low Maintenance: Our substantially sized 32-gallon, leak-proof liner will require less emptying.
Free Flowing: Its slotted bottom will allow rain and snow to pass through and not build up.
Stability: The included mounting hardware enables you to secure the receptacle in place.
Efficiency: To better support your receptacle, we highly recommend our Rain Bonnet to prevent water and snow from flooding the liner.
Weight: 39.95 lbs.
Capacity: 32 Gallons.
Capacity
32 gal
Height
44 in
Depth
19.69 in
Material
Steel + Plastic Wood
Width
19.69 in
Color
Cedar
Weight
48.0 LB
EAN or UPC
840309404167
We're here for you
with Service Centers across the country - We have your back