Skip to content Skip to navigation menu
32 gal Steel Gray 32 Gal Outdoor Rain Bonnet Lid Trash Can Lid

ALP4400-01-GRY-RB

32 gal Steel Gray 32 Gal Outdoor Rain Bonnet Lid Trash Can Lid
Item #121311363
  • Gray
  • 32 gal Capacity
32 gal Steel Gray 32 Gal Outdoor Rain Bonnet Lid Trash Can Lid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray
  • 32 gal Capacity

description

  • Outfitting your outdoor property with stable waste receptacles is imperative to eliminate litter. Our Round, 32-Gallon Outdoor Trash Container with Cedar Slatted Recycled Panels is the most practical and resilient option. We wanted to design an appealing exterior
  • thus, our trash container is comprised of recycled plastic cedar slats that add an earthy and natural aesthetic to its surroundings. Its authentic wood appearance makes it ideal for blending into walking trails, parks, recreational fields, and other wooded areas. To guarantee it can handle various types of climates, the steel frame has a weather-resistant powder coating, ensuring its longevity with upholding its quality. Its rather substantially sized holding capacity of 32 gallons will require less emptying by your maintenance staff, helping reduce worker strain. Furthermore, we highly recommend our Rain Bonnet to better support your receptacle to prevent water and snow from flooding the liner. Our receptacles are excellent for parks, resorts, walking trails, recreational fields, outside offices, schools, and so much more. It’s a no-brainer to outfit your facilities with our superior trash container with all these fantastic features.

features

  • Design: The recycled plastic cedar exterior adds an earthy and a natural aesthetic, allowing it to blend seamlessly into its outdoor environment.
  • Hassle-Free: You will never need to worry about chipped or faded paint because recycled plastic doesn’t require any painting or staining.
  • Durable: The recycled material won’t crack or splinter, especially in harsh weather conditions.
  • Low Maintenance: Our substantially sized 32-gallon, leak-proof liner will require less emptying.
  • Free Flowing: Its slotted bottom will allow rain and snow to pass through and not build up.
  • Stability: The included mounting hardware enables you to secure the receptacle in place.
  • Efficiency: To better support your receptacle, we highly recommend our Rain Bonnet to prevent water and snow from flooding the liner.
  • Weight: 39.95 lbs.
  • Capacity: 32 Gallons.
Material Steel + Plastic Wood
Depth 19.69 in
Height 44 in
Color Gray
Width 19.69 in
Capacity 32 gal
Weight 48.0 LB
EAN or UPC 840309404174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison