Our Rain Bonnet Lid is the perfect companion for the Alpine 32-Gallon Trash Container with Slatted Recycled Plastic Panels. It’s a cost-effective accessory that stops your waste receptacle from being flooded with rain and snow. The fully welded lid receives full coverage with a polyester powder coating that seals it against the harsh natural elements. It will leave you with a long-lasting polished finish that also detracts from vandalism. We’ve ensured our Rain Bonnet Lid can withstand all weather conditions and serve with the longevity of our outdoor waste receptacles. You’re guaranteed a premium accessory that will minimize the mess your maintenance crew has to clean up.
features
Designed: To help stop snow and rain from flooding your waste receptacles.
Durable: Fully welded lid, fortifying its resilience to harsh temperatures and all weather conditions.
Coating: A polyester powder that provides superior coverage, a polished finish, and detracts vandals.
Weight: 7.72 lbs.
Dimensions: 20.47” H x 11.42” D
Compatible: With our 32-Gallon Outdoor Metal Recycling Receptacle.
Depth
19.69 in
Material
Steel
Width
19.69 in
Height
10.24 in
Capacity
32 gal
Color
Black
Weight
7.72 LB
EAN or UPC
840309402477
We're here for you
with Service Centers across the country - We have your back