Substantial: The 29-Gallon Capacity Will Require Less Emptying By Your Maintenance Staff While Holding More Waste.
ADA compliant
Removable liner prevents seepage from occurring and helps confine unsightly garbage and smells
Bin dimensions: 30 in. H x 16.93 in. W x 16.93 in. D
Space-Saving: Its compact shape fits seamlessly into any environment while still providing amble capacity for high volume foot traffic.
Customizable: You can make a trash and recycling station utilizing our bins, as large or small as needed and design it with our color, lid, and sticker options.
Easy-to-read white graphic designation
Each bin capacity: 29 gallon
Fingerprint-resistant textured powder coat finish
Depth
16.93 in
Width
34 in
Material
Steel
Capacity
58 gal
Height
30 in
Color
Blue/Black
Weight
68.0 LB
EAN or UPC
840309409254
We're here for you
with Service Centers across the country - We have your back