Our Round Diamond Steel Trash Can, with a sleek black finish and flat lid, seamlessly integrates functionality and aesthetic appeal. We've constructed our can from galvanized steel with a powder-coated frame and thermal sprayed mesh. This robust trash can is designed to withstand both indoor and outdoor environments. Our cans substantial weight of 31.95 lbs. helps it from being pushed over and stays in place. It offers a generous capacity of 36 gallons, making it ideal for high-traffic areas. With a 14.5-inch diameter opening, your consumers will have ample space to dispose of their waste correctly. The thoughtful design includes a liner to facilitate waste disposal and maintain cleanliness. Additionally, the Round Diamond Steel Trash Can incorporates an innovative feature that allows for secure mounting to the ground, enhancing its durability and stability. The lid comes with a retaining cable that helps it remain firmly in place during adverse weather conditions and prevents it from falling when emptying. With a base diameter of 22 inches and a height of 30 inches, this trash can not only meets practical needs but also adds a simplistic touch to any setting. Its versatility makes it suitable for various locations, whether in a park, commercial space, educational setting, or recreational area, providing a reliable solution for waste management while complementing the surrounding decor.
features
Durable: Constructed from galvanized steel with a powder-coated frame, ensuring longevity in both indoor and outdoor environments.
Stable: At 31.95 lbs., this trash can is designed to resist being pushed over and maintain its position even in high-traffic areas.
Generous Capacity: Offers a substantial 36-gallon capacity, making it ideal for accommodating large volumes of waste.
Accessible: Features a 14.5-inch diameter opening, providing ample space for users to dispose of their waste quickly.
Clean: Includes a liner that facilitates waste disposal while ensuring cleanliness and hygiene within the can.
Secure: Incorporates a mounting feature that allows for stable ground attachment, enhancing its durability in various settings.
Convenient: The lid is equipped with a retaining cable, which prevents it from falling during emptying and ensures it remains in place during adverse weather conditions.
Versatile: With a base diameter of 22 inches and a height of 30 inches, this trash can is suitable for diverse locations, including parks, commercial spaces, educational institutions, and recreational areas.
Stylish: The sleek black finish and flat lid provide a simplistic yet modern aesthetic, complementing the decor of any environment.
Lid Opening: 14.5”
Color
Black
Material
Steel/Plastic
Width
22 in
Capacity
36 gal
Height
31 in
Depth
22 in
Weight
38.0 LB
EAN or UPC
840309418713
We're here for you
with Service Centers across the country - We have your back