- Black
- 36 gal Capacity
| Depth | 22 in |
| Height | 30.1 in |
| Color | Black |
| Width | 22 in |
| Material | Steel |
| Capacity | 36 gal |
| Weight | 20.94 LB |
| EAN or UPC | 840309417716 |
| Depth | 22 in |
| Height | 30.1 in |
| Color | Black |
| Width | 22 in |
| Material | Steel |
| Capacity | 36 gal |
| Weight | 20.94 LB |
| EAN or UPC | 840309417716 |