- Blue
- 36 gal Capacity
| Color | Blue |
| Capacity | 36 gal |
| Width | 22 in |
| Depth | 22 in |
| Height | 30.1 in |
| Material | Steel |
| Weight | 20.94 LB |
| EAN or UPC | 840309417723 |
| Color | Blue |
| Capacity | 36 gal |
| Width | 22 in |
| Depth | 22 in |
| Height | 30.1 in |
| Material | Steel |
| Weight | 20.94 LB |
| EAN or UPC | 840309417723 |