- Black/Blue
- 72 gal Capacity
| Capacity | 72 gal |
| Height | 39 in |
| Color | Black/Blue |
| Width | 44 in |
| Material | Steel/Plastic |
| Depth | 22 in |
| Weight | 38.0 LB |
| EAN or UPC | 840309418751 |
| Capacity | 72 gal |
| Height | 39 in |
| Color | Black/Blue |
| Width | 44 in |
| Material | Steel/Plastic |
| Depth | 22 in |
| Weight | 38.0 LB |
| EAN or UPC | 840309418751 |