Alpine Industries
ALP4460-01-F
72 gal Steel/Plastic Black/Blue Outdoor Trash Can with Rain Bonnet Lid
Item #121311722
- Black/Blue
- 72 gal Capacity
| Color | Black/Blue |
| Width | 44 in |
| Depth | 22 in |
| Height | 39 in |
| Material | Steel/Plastic |
| Capacity | 72 gal |
| Weight | 44.0 LB |
| EAN or UPC | 840309418768 |
